References
SMC:CDRBU2WU20-90S
Rubix:108A6747
Manufacturer :00267905

Technical specifications
| Type | rotary actuator |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 90 mm |
Documents
Product details : SMC CDRBU2WU20-90S ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106x44x44 mm |
|---|---|
| Logistic Weight | 236 g |
| Type | rotary actuator |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 90 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 233.31 excl. VAT
/ Each
£ 279.97 incl. VAT
- Delivery usually within ( 29 ) days