SMC CRBU2WU40-180SZ ROTARY ACTUATOR

Rotary cylinder CRB2-Z

See technical informationSee documents

References

SMC:CRBU2WU40-180SZ
Rubix:113A4671
brand logo

Technical specifications

Typerotary actuator
Cylinder diameter63 mm
See all Specifications

Documents

Product details : SMC CRBU2WU40-180SZ ROTARY ACTUATOR


Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.

Technical specifications


Attributes
Logistic Weight700 g
Typerotary actuator
Cylinder diameter63 mm
Reaming diameter25 mm
£ 237.17 excl. VAT
/ Each
£ 284.60 incl. VAT
  • Delivery usually within ( 24 ) days