References
SMC:MSQB20R
Rubix:123A6534
Manufacturer :MSQB20R
EAN:3618036366167

Technical specifications
| Type | rotary table |
|---|---|
| Cylinder diameter | 18 mm |
| Cylinder stroke | 62 mm |
Documents
Product details : SMC MSQB20R ROTARY TABLE
The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability. Additional features include a hollow shaft and direct load mounting possibility.
•Rack & Pinion style, rotary table-basic type
•Seven bore sizes available
•Direct load mounting possible
•Adjustment from one direction
•Auto switch capable
Clean Series: None
Model: MSQ
Precision: B (Basic)
Size: 20
Suffix: R (Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50,70,100,200]:
•Seven bore sizes available
•Direct load mounting possible
•Adjustment from one direction
•Auto switch capable
Clean Series: None
Model: MSQ
Precision: B (Basic)
Size: 20
Suffix: R (Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50,70,100,200]:
Technical specifications
Attributes
| Type | rotary table |
|---|---|
| Cylinder diameter | 18 mm |
| Cylinder stroke | 62 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 20 |
| Series | msq |
Show UNSPSC/ECL@SS
£ 610.90 excl. VAT
/ Each
£ 733.08 incl. VAT
- Delivery usually within ( 8 ) days