Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Linear drive
FESTO 8041865 TOOTHED BELT AXIS
FESTO 8041865 TOOTHED BELT AXIS
Toothed Belt Axes
References
festo:
ELGA-TB-KF-120-500-0H
rubix:
391A0974
manufacturer :
8041865
ean:
4052568286651
Technical specifications
Type
toothed belt axes
Cylinder diameter
120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8041865 TOOTHED BELT AXIS
toothed belt axis ELGA-TB-KF-120-500-0H With recirculating ball bearing guide Effective diameter of drive pinion=52,52 mm, Working stroke=500 mm, Size=120, Stroke reserve=0 mm, Toothed-belt stretch=0,21 %
Technical specifications
Attributes
Type
toothed belt axes
Cylinder diameter
120
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Cylinder stroke
500
mm
Design size
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,032.27
excl. VAT
/
Each
£
2,438.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 8118872 GUIDED DRIVE
SMC MXQ12C-30Z AIR SLIDE TABLE
FESTO 8085168 MINI SLIDE DGST-10-50-Y12A
SMC MXQ25-75Z AIR SLIDE TABLE
SMC MXS25TF-75 AIR SLIDE TABLE
AVENTICS 0821401347
FESTO 544019 MINI SLIDE DGSL-20-80-P1A
FESTO 170832 GUIDED DRIVE DFM-16-10-P-A-GF
SMC CDBX2N15-125 AIR CYLINDER
SMC MY1C25G-350 MECHANICAL RODLESS CYLINDER
SMC MXS20TF-50 AIR SLIDE TABLE
SMC MY1H32G-500 MECHANICAL RODLESS CYLINDER
FESTO 575832 TOOTHED BELT AXIS EGC-80-400-TB-KF-0H-GK
FESTO 570167 MINI SLIDE DGSL-8-20-EA
AVENTICS 0821401311