TTO SEAL TO DIN3760 R21 NBR30X55X10A


Rotary shaft seal

References
tto:NBR30X55X10A
rubix:45038183
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter55 mm
Width10 mm
See all Specifications

Product details : TTO SEAL TO DIN3760 R21 NBR30X55X10A


Single-lip rotary shaft seal made from Nitrile.

Strengths

The seals conform to DIN 3760.

Applications

Used in millions of applications and a variety of equipment in general industry and the automotive sector.

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter55 mm
Width10 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
  • Usually arrives within 14 working days