SMC MDSUB20-90S AIR CYLINDER


Rotary Table

References
smc:MDSUB20-90S
rubix:125A0355
brand logo
brand logo
Technical specifications
TypeRotary Table
See all Specifications

Product details : SMC MDSUB20-90S AIR CYLINDER


The series MSUB compact rotary table is perfect for end-of-arm tooling applications. It incorporates load bearings and a mounting face with a vane style rotary actuator. Rotation indicators on the side of the table facilitate easy rotating range adjustments.
•Rotary table/vane style
•Size 1, 3, 7, 20
•Single vane & double vane
•90° & 180° available
•Auto switch capable

Magnet: D (Switch Unit)
Body Size: 20
Rotation Angle: 90 (Rotation Angle 90)
Vane Type: S (Single)
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeRotary Table
ApplicationSingle Vane
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 415.40 excl. VAT
/ Each
£ 498.48 incl. VAT
  • Delivery usually within ( 4 ) days