References
Festo:DWB-63-150-Y-A-G
Rubix:113A3692
Manufacturer :565760
EAN:4052568213039

Documents
Product details : FESTO 565760 HINGE CYLINDER DWB-63-150-Y-A-G
Hinge cylinder DWB-63-150-Y-A-G Stroke=150 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
hinge cylinder DWB-63-150-Y-A-G Stroke=150 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 2162 g |
|---|---|
| Type | hinge cylinder |
| Cylinder stroke | 150 mm |
| Max. service pressure | 10 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 184.48 excl. VAT
/ Each
£ 221.38 incl. VAT
- Delivery usually within ( 10 ) days