FESTO 14059 FLAT CYLINDER DZH-40-200-PPV-A


DZH Flat Cylinder

References
festo:DZH-40-200-PPV-A
rubix:108A2402
manufacturer :14059
ean:4052568002701
DZH-40-200-PPV-A Flat cylinder
brand logo
Technical specifications
TypeDZH Flat Cylinder, metric
See all Specifications

Product details : FESTO 14059 FLAT CYLINDER DZH-40-200-PPV-A


Flat cylinder DZH-40-200-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=200 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,4 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)367x68x40 mm
Logistic Weight1600,85 g
TypeDZH Flat Cylinder, metric
Show UNSPSC/ECL@SS
£ 358.90 excl. VAT
/ Each
£ 430.68 incl. VAT
  • Delivery usually within ( 2 ) days