References
Festo:DZH-25-250-PPV-A
Rubix:109A5398
Manufacturer :151129
EAN:4052568116767

Documents
Product details : FESTO 151129 FLAT CYLINDER DZH-25-250-PPV-A
Flat cylinder DZH-25-250-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=250 mm, Piston diameter=(* 25 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,4 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 762,1 g |
|---|---|
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 244.82 excl. VAT
/ Each
£ 293.78 incl. VAT
- Delivery usually within ( 2 ) days