References
SMC:C85N25-50C-XC6A
Rubix:132A1963
Manufacturer :00214537

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | smc c85n25-50c-xc6a air cylinder |
Product details : SMC C85N25-50C-XC6A AIR CYLINDER
The C85 Series Conforms To Iso 6432 And Cetop Rp52p. The C85 Is Available In Bore Sizes 8mm Through 25mm With Standard Strokes Ranging From 10mm Through 300mm. A Unique Rod Packing Design Prevents Entry Of Dust And The Effectiveness Of The Seal Is Such That The C85 Is Suitable For Use In Extremely Dusty Environments. With Abrasion Resistant Packings And Replaceable Nose Seals, The C85 Offers Exceptional Service Life
Strengths
•Double Acting, Single Rod, Crimped Cylinder
Conforms To Iso 6432 And Cetop Rp52p
Standard Strokes Up To 300mm
Auto Switch Capable
Conforms To Iso 6432 And Cetop Rp52p
Standard Strokes Up To 300mm
Auto Switch Capable
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | smc c85n25-50c-xc6a air cylinder |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 72.81 excl. VAT
/ Each
£ 87.37 incl. VAT
- Delivery usually within ( 7 ) days