FESTO 196047 ROUND CYLINDER DSNU-50-200-PPV-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-50-200-PPV-A
Rubix:109A4739
Manufacturer :196047
EAN:4052568158958



Technical specifications
| Type | dsnu round cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : FESTO 196047 ROUND CYLINDER DSNU-50-200-PPV-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 390x55x55 mm |
|---|---|
| Logistic Weight | 1846,8 g |
| Type | dsnu round cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 200 mm |
Show UNSPSC/ECL@SS
£ 119.15 excl. VAT
/ Each
£ 142.98 incl. VAT
- Delivery usually within ( 11 ) days