SMC C85N16-40T SINGLE ACTING CYLINDER

Round Body Cylinder

See technical information

References

SMC:C85N16-40T
Rubix:107A6243
brand logo

Technical specifications

Typemounting: integrated hinge
Cylinder diameter16 mm
Cylinder stroke40 mm
See all Specifications

Product details : SMC C85N16-40T SINGLE ACTING CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
C(D)85-S/T, ISO 6432 Cylinder, Single Acting, Single Rod Configurator

Strengths

High speed of travel: 50 to 1500 mm/s.

Applications

Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
Logistic Weight147 g
Typemounting: integrated hinge
Cylinder diameter16 mm
Cylinder stroke40 mm
£ 39.91 excl. VAT
/ Each
£ 47.89 incl. VAT
  • Delivery usually within ( 7 ) days