Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163354 STANDARDS-BASED CYLINDER DNC-40-80-PPV
FESTO 163354 STANDARDS-BASED CYLINDER DNC-40-80-PPV
Standards-based cylinder DNC
References
festo:
DNC-40-80-PPV
rubix:
108A7941
manufacturer :
163354
ean:
4052568133917
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163354 STANDARDS-BASED CYLINDER DNC-40-80-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
1171,5
g
Type
DNC standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
238.85
excl. VAT
/
Each
£
286.62
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 5228454 ROUND CYLINDER DSNU-S-25-40-PPS-A-MX
MATARA MCQI2-11-80-80M ISO15552-VDMA 24562 80 BORE 80MM STROKE MAG PRO
NORGREN RT/57210/M/25 DA P CYLINDER
FESTO 163417 STANDARDS-BASED CYLINDER DNC-63-50-PPV
FESTO 1922624 STANDARDS-BASED CYLINDER DNC-40-30-PPV-A
SMC CD85N20-75S-B ISO 6432 CYLINDER
FESTO 5224647 ROUND CYLINDER DSNU-S-20-200-P-A-MX
FESTO 3657868 STANDARDS-BASED CYLINDER DSBC-63-125-D3-PPVA-N3
FESTO 3656521 ISO CYLINDER
SMC CD85Y20-200-B AIR CYLINDER
FESTO 2159637 STANDARDS-BASED CYLINDER CRDSNU-B-25-25-PPS-A-MG&
FESTO 2159916 ISO CYLINDER
MECALINE 879569 ISO CYLINDER 32MM DIA/BORE STROKE 200MM
FESTO 530570 SHORT-STROKE CYLINDER AEVC-12-5-P-A
FESTO 8165440 STANDARDS-BASED CYLINDER