SMC C85N16-80-XC6A ISO 6432 CYLINDER


Round Body Cylinder

References
smc:C85N16-80-XC6A
rubix:107A6613
brand logo
brand logo
Technical specifications
TypeMounting: Integrated hinge
Cylinder diameter16Ā mm
See all Specifications

Product details : SMC C85N16-80-XC6A ISO 6432 CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

High speed of travel: 50 to 1500 mm/s.

Applications

Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
Logistic Weight167Ā g
TypeMounting: Integrated hinge
Cylinder diameter16Ā mm
Cylinder stroke80Ā mm
Show UNSPSC/ECL@SS
Ā£ 46.66 excl. VAT
/ Each
Ā£ 55.99 incl. VAT
  • Delivery usually within ( 7 ) days