Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1778440 STANDARDS-BASED CYLINDER DSBF-C-80-500-PPVA-N3-R
FESTO 1778440 STANDARDS-BASED CYLINDER DSBF-C-80-500-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-80-500-PPVA-N3-R
rubix:
112A3890
manufacturer :
1778440
ean:
4052568247355
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1778440 STANDARDS-BASED CYLINDER DSBF-C-80-500-PPVA-N3-R
Standard cylinder DSBF-C-80-500-PPVA-N3-R Stroke=500 mm, Piston diameter=80 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
7627
g
Type
DSBF standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
403.67
excl. VAT
/
Each
£
484.40
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC CD85N20-25-B AIR CYLINDER
FESTO 196045 ROUND CYLINDER DSNU-50-125-PPV-A
FESTO 559290 STANDARDS-BASED CYLINDER DSNU-25-250-PPS-A
FESTO 1781065 ISO CYLINDER
FESTO 163361 STANDARDS-BASED CYLINDER DNC-40-400-PPV
FESTO 1908261 STANDARDS-BASED CYLINDER DSNU-16-30-P-A
FESTO 559275 STANDARDS-BASED CYLINDER DSNU-20-100-PPS-A
SMC CP96KDB80-25C CYLINDER NON-ROTATING
SMC CD85N10-40T-B ISO 6432 CYLINDER
MATARA MCQI2-11-100-500M ISO15552-VDMA 24562 100 BORE 500MM STROKE MAG
MECALINE 895878 CYLINDER ISO15552 D50 C200 D M
FESTO 1785013 ISO CYLINDER
FESTO 3657860 ISO CYLINDER
SMC C85N20-35 AIR CYLINDER
NORGREN RM/28025/M/25 25MM SA MAGNETIC CYLINDER