SMC CD85N20-1000-B-X2018 CYLINDER


Round Body Cylinder

References
smc:CD85N20-1000-B-X2018
rubix:393A4284
brand logo
brand logo
Technical specifications
TypeISO Cylinder
Cylinder diameter20Ā mm
See all Specifications

Product details : SMC CD85N20-1000-B-X2018 CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

High speed of travel: 50 to 1500 mm/s.

Applications

Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
Logistic Weight954Ā g
TypeISO Cylinder
Cylinder diameter20Ā mm
Cylinder stroke1000Ā mm
Show UNSPSC/ECL@SS
Ā£ 113.60 excl. VAT
/ Each
Ā£ 136.32 incl. VAT
  • Usually arrives within 14 working days