FESTO 163512 STANDARDS-BASED CYLINDER DNC-125-40-PPV


Standards-based cylinder DNC

References
festo:DNC-125-40-PPV
rubix:113A1735
manufacturer :163512
ean:4052568135041
DNC-125-40-PPV Standard cylinder
brand logo
Technical specifications
Typednc standard cylinder
Cylinder diameter125Ā mm
See all Specifications

Product details : FESTO 163512 STANDARDS-BASED CYLINDER DNC-125-40-PPV


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
Logistic Weight7561Ā g
Typednc standard cylinder
Cylinder diameter125Ā mm
Cylinder stroke40Ā mm
Show UNSPSC/ECL@SS
Ā£ 866.45 excl. VAT
/ Each
Ā£ 1,039.74 incl. VAT
  • Delivery usually within ( 16 ) days