SMC CD85WE25-40-B THROUGH ROD CYLINDER


Round Body Cylinder

References
smc:CD85WE25-40-B
rubix:107A4920
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke40 mm
TypeISO Cylinder
See all Specifications

Product details : SMC CD85WE25-40-B THROUGH ROD CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
•ISO cylinder, double acting, double rod
•Fluid: air
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Strokes (mm): up to 300 (depending on bore)
•Auto switches available (order separate)

Magnet: D (Built-in)
Bore Size: Ø25 mm
Stroke: 40
Cushion: Rubber Cushion
Rod Boot: Standard
Switch Mounting: B (Band)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Made of Stainless Steel: None
Long Stroke: None

Technical specifications


Attributes
Logistic Weight332 g
Cylinder diameter25 mm
Cylinder stroke40 mm
TypeISO Cylinder
Min. temperature-10 °C
Max. temperature60 °C
Inserted rod height22 mm
Show UNSPSC/ECL@SS
£ 76.35 excl. VAT
/ Each
£ 91.62 incl. VAT
  • Delivery usually within ( 4 ) days