References
SMC:CDG1WBN80-150Z
Rubix:108A0218
Manufacturer :CDG1WBN80-150Z
EAN:3618035386609

Technical specifications
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | round body cylinder |
Documents
Product details : SMC CDG1WBN80-150Z AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded Aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 4040 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 150 mm |
| Type | round body cylinder |
Show UNSPSC/ECL@SS
£ 212.31 excl. VAT
/ Each
£ 254.77 incl. VAT
- Delivery usually within ( 4 ) days