SMC C85-25PS SEAL KIT


Round Body Cylinder

References
smc:C85-25PS
rubix:120A5489
brand logo
brand logo
Technical specifications
TypeSingle Acting Cylinder

Product details : SMC C85-25PS SEAL KIT


The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.

Strengths

Single acting, single rod, spring return/spring extend.
Conforms to ISO standard 6432.
Bore sizes:8,10,12,16,20,25.
Standard strokes up to 150mm.
Auto switch capable

Technical specifications


Attributes
TypeSingle Acting Cylinder
Show UNSPSC/ECL@SS
£ 7.64 excl. VAT
/ Each
£ 9.17 incl. VAT
  • Delivery usually within ( 4 ) days