References
SMC:CG1BN40-100S
Rubix:112A5911
Manufacturer :00261951

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | round body cylinder |
Documents
Product details : SMC CG1BN40-100S AIR CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 79.72 excl. VAT
/ Each
£ 95.66 incl. VAT
- Delivery usually within ( 7 ) days