References
SMC:CG1BN40-5
Rubix:112A5916
Manufacturer :00106289

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | round body cylinder |
Documents
Product details : SMC CG1BN40-5 RUBBER-CUSHIONED CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 62.65 excl. VAT
/ Each
£ 75.18 incl. VAT
- Delivery usually within ( 11 ) days