References
SMC:CG1BN50-110
Rubix:132A8230
Manufacturer :00265852

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 110 mm |
| Type | round body cylinder |
Documents
Product details : SMC CG1BN50-110 AIR CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 110 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 112.04 excl. VAT
/ Each
£ 134.45 incl. VAT
- Delivery usually within ( 7 ) days