References
SMC:CG1BN63-60
Rubix:112A5921
Manufacturer :00222124

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | round body cylinder |
Documents
Product details : SMC CG1BN63-60 AIR CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 124.58 excl. VAT
/ Each
£ 149.50 incl. VAT
- Delivery usually within ( 6 ) days