References
SMC:CD85KN8-10-A
Rubix:106A9740
Manufacturer :00221750

Technical specifications
| Cylinder diameter | 8 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | smc cd85kn8-10-a non-rotating iso 6432 cylinder |
Product details : SMC CD85KN8-10-A NON-ROTATING ISO 6432 CYLINDER
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•ISO cylinder, double acting, single rod
Type: non-rotating
Auto switches available
Type: non-rotating
Auto switches available
Technical specifications
Attributes
| Cylinder diameter | 8 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | smc cd85kn8-10-a non-rotating iso 6432 cylinder |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 12 mm |
| Material | aluminum alloy (cylinder tube); stainless steel (piston rod) |
Show UNSPSC/ECL@SS
£ 50.04 excl. VAT
/ Each
£ 60.05 incl. VAT
- Delivery usually within ( 7 ) days