SMC CD85N25-1000C-B-X2018 CYLINDER


Round Body Cylinder

References
smc:CD85N25-1000C-B-X2018
rubix:393A4350
manufacturer :00819218
brand logo
brand logo
Technical specifications
Cylinder stroke1000 mm
TypeRound Body Cylinder
See all Specifications

Product details : SMC CD85N25-1000C-B-X2018 CYLINDER


ISO 6432 Round Body Cylinder. Bore sizes (mm): 8, 10, 12, 16, 20, 25. Standard strokes up to 300 mm. Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

Double acting, single rod, crimped cylinder Conforms to ISO 6432 and CETOP RP52P Bore sizes (mm): 8, 10, 12, 16, 20, 25 Standard strokes up to 300mm Auto switch capable

Technical specifications


Attributes
Cylinder stroke1000 mm
TypeRound Body Cylinder
Min. temperature-20 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 136.25 excl. VAT
/ Each
£ 163.50 incl. VAT
  • Usually arrives within 14 working days