SMC CG1BN25-25TZ AIR CYLINDER 25 STR 25 SINGLE ACTING


Round Body Cylinder

References
smc:CG1BN25-25TZ
rubix:392A7846
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke25 mm
TypeRound Body Cylinder
See all Specifications

Product details : SMC CG1BN25-25TZ AIR CYLINDER 25 STR 25 SINGLE ACTING


Series Cg1 Precision Air Cylinder Has 8 Bore Sizes And Can Meet Any Application Need. The Tube Is Impact Extruded Aluminum To Produce An Extraordinarily Smooth Finish, Allow Low Break-Away Pressure And Smooth Stroke Action. Eight Mounting Options Are Available. Auto Switch Capable.

Strengths

•Standard: Single Acting, Single Rod, Spring Return/Extend
Strokes *: 25~200
Mounts: Basic, Foot, Front Or Rear Flange, Front Or Rear Trunnion, Clevis
Auto Switch Capable With A Variety Of Lead Wire Lengths

Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke25 mm
TypeRound Body Cylinder
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 40.63 excl. VAT
/ Each
£ 48.76 incl. VAT
  • Usually arrives within 14 working days