Round cylinder, double-acting DSNU
Type | DSNU Round cylinder |
---|---|
Cylinder diameter | 10 mm |
Logistics dimensions (L x W x H) | 115x20x20 mm |
---|---|
Logistic Weight | 43,48 g |
Type | DSNU Round cylinder |
Cylinder diameter | 10 mm |
Cylinder stroke | 30 mm |
Delivery usually within ( 6 ) days