SMC CD85N12-50T-A ISO 6432 CYLINDER


ISO Cylinder

References
smc:CD85N12-50T-A
rubix:108A0062
brand logo
brand logo
Technical specifications
TypeISO Cylinder
Cylinder diameter16 mm
See all Specifications

Product details : SMC CD85N12-50T-A ISO 6432 CYLINDER


A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the cylinder is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the cylinder offers exceptional service life.

Strengths

•Extended service life
Leak proof assembly
Easy-accurate mounting
High speed actuation
Replaceable rod seal
Minimized side clearance
Strong barrel

Technical specifications


Attributes
TypeISO Cylinder
Cylinder diameter16 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 50.58 excl. VAT
/ Each
£ 60.70 incl. VAT
  • Delivery usually within ( 7 ) days