FESTO 1908256 STANDARDS-BASED CYLINDER DSNU-12-20-P-A


Round cylinder, double-acting DSNU

References
festo:DSNU-12-20-P-A
rubix:133A2245
manufacturer :1908256
ean:4052568108373
DSNU-12-20-P-A Standard cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter12 mm
See all Specifications

Product details : FESTO 1908256 STANDARDS-BASED CYLINDER DSNU-12-20-P-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight79,1 g
TypeDSNU Round cylinder
Cylinder diameter12 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 43.82 excl. VAT
/ Each
£ 52.58 incl. VAT
  • Delivery usually within ( 6 ) days