Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646821 ISO CYLINDER
FESTO 1646821 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-100-160-PPSA-N3
rubix:
390A8389
manufacturer :
1646821
ean:
4052568244545
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646821 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
5142
g
Type
DSBG standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
360.85
excl. VAT
/
Each
£
433.02
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N12-50C-A AIR CYLINDER
FESTO 3656643 ISO CYLINDER
FESTO 175364 STANDARDS-BASED CYLINDER DNC-50-100-P
FESTO 1908319 STANDARDS-BASED CYLINDER DSNU-25-150-PPV-A
FESTO 2159912 ISO CYLINDER
MATARA MCQI2-11-125-125M ISO15552-VDMA 24562 125 BORE 125MM STROKE MAG
FESTO 1778839 STANDARDS-BASED CYLINDER DSBF-C-32-125-PPSA-N3-R
SMC CP96KB32-160CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96SB50-80C ISO 15552 CYLINDER
SMC CP96SDB40-125CW CYLINDER DOUBLE ROD
FESTO 1774270 ISO CYLINDER
SMC CP96KB50-50CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96SDB63-900C ISO 15552 CYLINDER
SMC CP96KDB32-25C NON ROTATING ISO 15552 CYLINDER
NORGREN RT/57250/M/250 CYLINDER