Round cylinder, double-acting DSNU
Type | DSNU round cylinder |
---|---|
Cylinder diameter | 12 mm |
Logistics dimensions (L x W x H) | 132x25x27 mm |
---|---|
Logistic Weight | 82,06 g |
Type | DSNU round cylinder |
Cylinder diameter | 12 mm |
Cylinder stroke | 25 mm |
Usually arrives within 14 working days