Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2390139 STANDARDS-BASED CYLINDER DSBG-200-25-PPVA-N3
FESTO 2390139 STANDARDS-BASED CYLINDER DSBG-200-25-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-200-25-PPVA-N3
rubix:
112A3893
manufacturer :
2390139
ean:
4052568253820
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2390139 STANDARDS-BASED CYLINDER DSBG-200-25-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
16035
g
Type
DSBG standard cylinder
Cylinder diameter
200
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
972.53
excl. VAT
/
Each
£
1,167.04
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CP96SDB40-280C ISO 15552 CYLINDER
FESTO 188278 SHORT-STROKE CYLINDER AEVC-63-10-I-P
SMC CD85N25-120C-B AIR CYLINDER
SMC CP96SDB40-700 ISO 15552 CYLINDER
SMC CP96SDB50-160CW CYLINDER DOUBLE ROD
FESTO 3659386 ISO CYLINDER
SMC C95SDB63-150 CYLINDER
FESTO 8165461 STANDARDS-BASED CYLINDER
FESTO 1780288 ISO CYLINDER
FESTO 1774266 STANDARDS-BASED CYLINDER DSBF-C-40-200-PPVA-N3-R
SMC CP96SDB80-1200C ISO 15552 CYLINDER
SMC CP96KB32-200CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 565794 HINGE CYLINDER
FESTO 19232 STANDARDS-BASED CYLINDER DSNU-16-100-PPV-A
FESTO 196028 ROUND CYLINDER DSNU-32-250-PPV-A