Round cylinder, double-acting DSNU
Type | dsnu round cylinder |
---|---|
Cylinder diameter | 12 mm |
Logistics dimensions (L x W x H) | 157x27x24 mm |
---|---|
Logistic Weight | 91,7 g |
Type | dsnu round cylinder |
Cylinder diameter | 12 mm |
Cylinder stroke | 50 mm |
In stock: Next day delivery