Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646751 STANDARDS-BASED CYLINDER DSBG-63-500-PPVA-N3
FESTO 1646751 STANDARDS-BASED CYLINDER DSBG-63-500-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-63-500-PPVA-N3
rubix:
213A6454
manufacturer :
1646751
ean:
4052568244033
Technical specifications
Type
dsbg standard cylinder
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646751 STANDARDS-BASED CYLINDER DSBG-63-500-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
4388
g
Type
dsbg standard cylinder
Cylinder diameter
63
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
282.69
excl. VAT
/
Each
£
339.23
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
MECALINE 895851 CYLINDER ISO15552 D32 C125 D M
NORGREN RT/57263/M/200 CYLINDER
FESTO 2159631 ISO CYLINDER
SMC CD85RAF16-80-B DIRECT MOUNT ISO 6432 CYLINDER
SMC C85N16-50C AIR CYLINDER
MATARA MCQI2-11-63-175M ISO15552-VDMA 24562 63 BORE 175MM STROKE MAG P
FESTO 1773755 STANDARDS-BASED CYLINDER DSBF-C-32-80-PPVA-N3-R
SMC C85N10-10 AIR CYLINDER
SMC CD-MU03 CLEVIS PIN
SMC C96SDB50-600C CYLINDER
FESTO 188051 SHORT-STROKE CYLINDER AEVC-4-5-P
SMC C92SDB63-250 CYLINDER
SMC CP96SDB100-400C ISO 15552 CYLINDER
NORGREN RM/8012/M/15 12MM MAGNETIC PISTON CYLINDER
FESTO 1908260 STANDARDS-BASED CYLINDER DSNU-16-20-P-A