FESTO 1908300 STANDARDS-BASED CYLINDER DSNU-20-30-PPS-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-20-30-PPS-A
Rubix:113A4976
Manufacturer :1908300
EAN:4052568108809



Technical specifications
| Type | dsnu round cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 1908300 STANDARDS-BASED CYLINDER DSNU-20-30-PPS-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 200,8 g |
|---|---|
| Type | dsnu round cylinder |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 57.76 excl. VAT
/ Each
£ 69.31 incl. VAT
- Delivery usually within ( 2 ) days