FESTO 8152527 STANDARDS-BASED CYLINDER


ISO Cylinder

References
festo:CRDSNU-12-50-P-A
rubix:390A5495
manufacturer :552787-0050-P-A
ean:4052568575595
brand logo
brand logo
Technical specifications
TypeRoundline Cylinder
Cylinder diameter12Ā mm
See all Specifications

Product details : FESTO 8152527 STANDARDS-BASED CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeRoundline Cylinder
Cylinder diameter12Ā mm
Cylinder stroke50Ā mm
Show UNSPSC/ECL@SS
Ā£ 101.65 excl. VAT
/ Each
Ā£ 121.98 incl. VAT
  • Usually arrives within 14 working days