References
Festo:DSNU-20-60-PPS-A
Rubix:390A8805
Manufacturer :1908302
EAN:4052568108823



Documents
Product details : FESTO 1908302 ISO CYLINDER
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 224,2 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 60 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 58.46 excl. VAT
/ Each
£ 70.15 incl. VAT
- Delivery usually within ( 2 ) days