FESTO 1908294 STANDARDS-BASED CYLINDER DSNU-20-60-PPV-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-20-60-PPV-A
Rubix:113A2086
Manufacturer :1908294
EAN:4052568108755



Documents
Product details : FESTO 1908294 STANDARDS-BASED CYLINDER DSNU-20-60-PPV-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x40x40 mm |
|---|---|
| Logistic Weight | 222,96 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 60 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 60.22 excl. VAT
/ Each
£ 72.26 incl. VAT
- In stock: Next day delivery