References
Festo:DSNU-25-15-PPS-A
Rubix:390A8807
Manufacturer :1908321
EAN:4052568108939



Technical specifications
| Type | dsnu round cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : FESTO 1908321 ISO CYLINDER
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 236,2 g |
|---|---|
| Type | dsnu round cylinder |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 61.36 excl. VAT
/ Each
£ 73.63 incl. VAT
- Delivery usually within ( 2 ) days