Round cylinder, double-acting DSNU
Type | dsnu round cylinder |
---|---|
Cylinder diameter | 25 mm |
Logistics dimensions (L x W x H) | 345x36x36 mm |
---|---|
Logistic Weight | 444,9 g |
Type | dsnu round cylinder |
Cylinder diameter | 25 mm |
Cylinder stroke | 200 mm |
Delivery usually within ( 2 ) days