FESTO 559292 STANDARDS-BASED CYLINDER DSNU-25-320-PPS-A


Round cylinder, double-acting DSNU

References
festo:DSNU-25-320-PPS-A
rubix:109A9708
manufacturer :559292
ean:4052568205683
DSNU-25-320-PPS-A Standard cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter25Ā mm
See all Specifications

Product details : FESTO 559292 STANDARDS-BASED CYLINDER DSNU-25-320-PPS-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)470x45x42Ā mm
Logistic Weight580,25Ā g
TypeDSNU Round cylinder
Cylinder diameter25Ā mm
Cylinder stroke320Ā mm
Show UNSPSC/ECL@SS
Ā£ 73.74 excl. VAT
/ Each
Ā£ 88.49 incl. VAT
  • Delivery usually within ( 6 ) days