FESTO 559290 STANDARDS-BASED CYLINDER DSNU-25-250-PPS-A


Round cylinder, double-acting DSNU

References
festo:DSNU-25-250-PPS-A
rubix:109A8036
manufacturer :559290
ean:4052568205669
DSNU-25-250-PPS-A Standard cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter25Ā mm
See all Specifications

Product details : FESTO 559290 STANDARDS-BASED CYLINDER DSNU-25-250-PPS-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)395x40x40Ā mm
Logistic Weight501,36Ā g
TypeDSNU Round cylinder
Cylinder diameter25Ā mm
Cylinder stroke250Ā mm
Show UNSPSC/ECL@SS
Ā£ 71.69 excl. VAT
/ Each
Ā£ 86.03 incl. VAT
  • Delivery usually within ( 6 ) days