FESTO 1922633 STANDARDS-BASED CYLINDER DNC-50-150-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-50-150-PPV-A
Rubix:109A1700
Manufacturer :1922633
EAN:4052568249991

Documents
Product details : FESTO 1922633 STANDARDS-BASED CYLINDER DNC-50-150-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 330x65x65 mm |
|---|---|
| Logistic Weight | 2197 g |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 261.40 excl. VAT
/ Each
£ 313.68 incl. VAT
- Delivery usually within ( 8 ) days