Round cylinder, double-acting DSNU
Type | dsnu round cylinder |
---|---|
Cylinder diameter | 25 mm |
Logistics dimensions (L x W x H) | 444x32x35 mm |
---|---|
Logistic Weight | 563 g |
Type | dsnu round cylinder |
Cylinder diameter | 25 mm |
Cylinder stroke | 300 mm |
Delivery usually within ( 2 ) days