Round cylinder, double-acting DSNU
Type | DSNU round cylinder |
---|---|
Cylinder diameter | 25 mm |
Logistics dimensions (L x W x H) | 480x38x38 mm |
---|---|
Logistic Weight | 455 g |
Type | DSNU round cylinder |
Cylinder diameter | 25 mm |
Cylinder stroke | 200 mm |
In stock: Next day delivery