Round cylinder, double-acting DSNU
Type | DSNU round cylinder |
---|---|
Cylinder diameter | 25 mm |
Logistics dimensions (L x W x H) | 200x25x25 mm |
---|---|
Logistic Weight | 297,2 g |
Type | DSNU round cylinder |
Cylinder diameter | 25 mm |
Cylinder stroke | 60 mm |
In stock: Next day delivery