FESTO 196026 ROUND CYLINDER DSNU-32-160-PPV-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-32-160-PPV-A
Rubix:109A9958
Manufacturer :196026
EAN:4052568005122



Documents
Product details : FESTO 196026 ROUND CYLINDER DSNU-32-160-PPV-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x50x50 mm |
|---|---|
| Logistic Weight | 591 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 160 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 79.71 excl. VAT
/ Each
£ 95.65 incl. VAT
- Delivery usually within ( 2 ) days