FESTO 188195 SHORT-STROKE CYLINDER AEVC-32-5-I-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-32-5-I-P
Rubix:107A4524
Manufacturer :188195
EAN:4052568077808

Documents
Product details : FESTO 188195 SHORT-STROKE CYLINDER AEVC-32-5-I-P
Short stroke cylinder AEVC-32-5-I-P No facility for sensing, piston-rod end with female thread. Stroke=5 mm, Piston diameter=32 mm, Spring return force, retracted=22 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x45x30 mm |
|---|---|
| Logistic Weight | 115,6 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 5 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 76.44 excl. VAT
/ Each
£ 91.73 incl. VAT
- Delivery date on request
Contact a branch