Round cylinder, double-acting DSNU
Type | DSNU round cylinder |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 370x45x45 mm |
---|---|
Logistic Weight | 656,5 g |
Type | DSNU round cylinder |
Cylinder diameter | 32 mm |
Cylinder stroke | 200 mm |
Usually arrives within 14 working days